Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Beta

Model # :WBB3196348

MPN #: 009510866

Beta 951TX 6 Piece SAE Sliding T-Handle Torx Key Set

Product Description
The 951TX series of T-handles from Beta Tools feature a sliding T-handle that have an L-handle for maximum torque and can switch to a T-handle for quick fastener spinning. All three ends (extended end plus both ends of the handle) have the same torx size male hex drive. The sliding bar can be stopped in the required position throughout the length with a safety catch to prevent the bar from slipping out. Designed and manufactured in Italy. This 6-piece set includes sizesT8, T10, T15, T20, T25 and T30.

Features:
  • Designed to develop high torque values
  • Calibrated hexagon ends, for perfect screw fit
  • Hexagon bar can be stopped in required position throughout length; a safety catch prevents bar from coming out


PROMOTIONAL PRICE
$133.79

was $169.95
Save $36.16 (21%)
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Tip SizeVarious (Set) in
Short Arm LengthVarious (Set) in
Set Size Range1/16 - 3/16

Product Details

TypeHex Key Set
Measuring SystemSAE (Fractional)
Number of Pieces6
Case/Stand/Pouch IncludedCase
ColorSilver
StyleT-Handle
Package Quantity1
Manufacturers Part Number009510866
BrandBeta