Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196161

MPN #: 000960952

Beta 96T 6 Piece Metric High Torque T-Handle Hex Key Wrench Set

Product Description
The 96T series of hex key wrenches feature ergonomic T-handles that make them comfortable to hold while delivering high torque. Each wrench has a metric hex on the extended leg and the same size hex on a short leg on one side of the handle. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle. The interior round bar is molded into the handle for industrial grade strength and durability. This 6-piece metric set includes sizes 2, 2.5, 3, 4, 5, 6mm.

Features:
  • Enhanced performance compared to conventional hexagon keys
  • Calibrated hexagon ends, for perfect screw fit
  • Ergonomic handle is accurately proportioned – depending on wrench size – to ensure high tightening values, e.g. in confined spaces


PRICE
$87.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Tip SizeVarious (Set) in
Short Arm LengthVarious (Set) in
Set Size Range2 - 6

Product Details

TypeHex Key Set
Measuring SystemMetric (MM)
Number of Pieces6
Case/Stand/Pouch IncludedCase
ColorOrange
StyleT-Handle
Package Quantity1
Manufacturers Part Number000960952
BrandBeta