Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983524

MPN #: MR77C

Stanley MR77C Heavy-Duty Swivel Head Riveter

Product Description
Stanley® MR77C, Heavy-Duty Swivel Head Riveter

  • Sets rivets at right angle or straight-on with a simple twist of rivet head.
  • Rugged die-cast metal construction for long life.
  • Extra nose pieces and wrench are conveniently stored in handle.
  • Long handle makes riveter easy to squeeze.
  • Uses 3/32", 1/8", 5/32" and 3/16" diameter steel and aluminum rivets.
  • Rivets in hard-to-get places.


  • PRICE
    $26.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length11-1/8 in

    Product Details

    Manufacturers Part NumberMR77C
    ColorYellow
    BrandStanley