Brady® Danger Open Hole Sign, Fiberglass, 10"W x 7"H
Write a Review
|
Questions & Answers (0)
Product Description
Extremely durable B-120 Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years. Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments. Excellent chemical and abrasion resistance. Ideal for both indoor and outdoor applications. Sign: Fiberglass, Black/Red on White, 7 in H x 10 in W, DANGER: OPEN HOLE.
PRICE
$23.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
| Thickness | 2-1/2 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Environmental Hazard Sign |
| Type | Slip, Trip & Fall Hazard Signs |
| Color | Multi-colored |
| Illumination | Not Illuminated |
| Material | Fiberglass |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Laminated | Not Laminated |
| Manufacturers Part Number | 74299 |
| Indoor/Outdoor | Outdoor |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 194 °F °F |
| Brand | Brady |
Compliance & Certifications
| OSHA or ANSI | OSHA |