Brady® DANGER Respirable Crystalline Silica Sign, 7"H x 10"W, Polystyrene
Write a Review
|
Questions & Answers (0)
Product Description
B-401 plastic signs from Brady are ideal for use in light duty industrial, utility, commercial and institutional environments.
PRICE
$13.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
Product Details
| Assembly Required | No |
| Type | Personal Protective Equipment Signs |
| Sign Legend | Respirable Crystalline Silica |
| Material | Polystyrene |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Color | Multi-colored |
| Manufacturers Part Number | 149440 |
| Brand | Brady |