Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB249604BL

Global Industrial™ Workbench Frame W/ Adjustable Leg, 93-5/8"W x 27-9/16"D, Blue

Product Description
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH FRAMES BLUE
96" Bench Frame
Heavy duty production bench frames allow you to add the bench top that's right for you. Height adjustable production bench frames are built to last and able to withstand up to 4,000 lbs (Bench top capacity may vary). Long lasting, high quality industrial bench frames are made with rugged 2" x 2" x 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34" high at 2" increments. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Blue powder coat finish. Legs come with mounting hardware to attach to the bench top. Quick and easy assembly. 1 Year Limited Warranty.

Click Here to see our full selection of Bench Top Options.

PRICE
$369.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width93-5/8 in
Depth27-9/16 in
Height28 - 34 in
Weight Capacity5000 lbs
Weight66 lbs

Product Details

Assembly RequiredYes
TypeFrame
ColorBlue
StyleFrame without Power Apron
Leg StyleSquare Tubular Leg
MaterialSteel
Leg TypeAdjustable
Manufacturers Part Number249604BL
BrandGlobal Industrial