Pro-Line Overhead Light Frame & LED Fixture For 60" Long Station, 54-1/2"W x 24"D, Light Beige
Write a Review
|
Questions & Answers (0)
Product Description
Overhead Light frame and one 44" long LED light fixture. Light supplied with a on/off ( dimmer switch) and a 9' cord. Light adjusts in/out and swivels. Fits 60"L Proline workbench ( requires uprights to mount to bench). Frame Painted light beige.
PRICE
$415.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/2 in |
| Depth | 24 in |
| Height | 5 in |
| Weight | 16 lbs |
| Cord Length | 9 ft |
Product Details
| Assembly Required | Yes |
| Color | Tan |
| Country of Origin | USA |
| Wattage | 24 W |
| Voltage | 120 |
| Material | Steel |
| Manufacturers Part Number | OLF60/LED44-H11 |
| Brand | Pro-Line |