Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB249607BBL

Global Industrial™ Workbench Frame W/ Adjustable Leg & Power Apron, 93-5/8"W x 27-9/16"D, Blue

Product Description
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH FRAMES BLUE
96" Bench Frame with Electric Apron
Heavy duty production bench frames allow you to add the bench top that's right for you. Height adjustable production bench frames are built to last and able to withstand up to 4,000 lbs (Bench top capacity may vary). Long lasting, high quality industrial bench frames are made with rugged 2" x 2" x 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34" high at 2" increments. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Benches with Electric Power Apron provide a convenient electrical power source for power tools and equipment. Power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L quick-disconnect power cord. Blue powder coat finish. Legs come with mounting hardware to attach to the bench top. Quick and easy assembly. 1 Year Limited Warranty.

Click Here to see our full selection of Bench Top Options.

PRICE
$529.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width93-5/8 in
Depth27-9/16 in
Height28 to 34 in
Weight Capacity5000 lbs
Weight94 lbs

Product Details

Assembly RequiredYes
TypeFrame
ColorBlue
StyleFrame with Power Apron
Leg StyleSquare Tubular Leg
MaterialSteel
Leg TypeAdjustable
Manufacturers Part Number249607BBL
BrandGlobal Industrial

Compliance & Certifications

CertificationscETL, ETL