Vegware 96-Series Compostable Cold Cups, 12 oz. Capacity, Clear/Green, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Plant-based clear cup, to fit Vegware's 96-Series lids. For cold drinks, desserts, fruit, salads, or healthy snacks. Made from PLA, a renewable material made from plants. Clear for visibility, with Vegware messaging in green. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted. Practical and stylish.
PRICE
$199.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Style | Vegware Design |
| Type | Cold Beverage Cups |
| Capacity | 12 oz |
| Made in the USA | No |
| Material | PLA |
| Package Quantity | 1000 |
| Description | Cold Cups |
| Color | Clear |
| Manufacturers Part Number | R360Y-G |
| Brand | Vegware |