Eco-Products® GreenStripe Renewable & Compostable Cold Drink Cups, 12 oz, Clear, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
An excellent alternative to traditional cups. Made with PLA, a plant-based plastic, so they are 100% renewable and compostable
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Style | Cold |
| Type | Cold Beverage Cups |
| Capacity | 12 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | EP-CC12-GS |
| Brand | Eco-Products |
Compliance & Certifications
| Certifications | BPI Certified; ASTM D6400 |