- Plates are labeled with alpha-numeric markings for easy identification of individual wells
- Each well has a raised rim which nests into the rings on the single direction lid to reduce evaporation and limit the risk of cross contamination
- Lids have a stacking feature for added stability when handling tall stacks of plates
- 1 Well Plate has the same footprint as standard multiple well plates and is useful for high volume and robotic screening of DNA libraries and manual plating; it is also suitable for dot-blotting bacterial clones on 11.4 x 7.3cm (4.5 x 2.875in) nylon membranes
- 4 well plate is a smaller footprint option which offers well size similar to that of a 24 well plate, but has expanded well spacing to reduce cross contamination
- 384 Well Plates are ideal for automated applications, colorimetric assays, compound storage or small volume applications
- 96 Well Non-Treated Plate now available in 5/Pack for large-scale users
CELLTREAT® 96 Well Non-treated Plate with Lid, Individual, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 3-3/8 in |
| Height | 9/16 in |
Product Details
| Type | Non-Treated Well Plates |
| Material | Polystyrene |
| Sterile | Yes |
| Package Quantity | 100 |
| Description | 96 well non treated plate |
| Color | Clear |
| Manufacturers Part Number | 229596 |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |