Allegro Industries® 500' Lay Flat Ducting For 16" & 20" Blowers
Write a Review
|
Questions & Answers (0)
Product Description
This product is 500' long, 2 mil thick, has maximum elasticity, flexibility, toughness, resistance to splitting and tearing. It is not designed for permanent installations. The product has a limited warranty of 1 year.
PRICE
$545.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Diameter | 20 in |
| Fan Diameter | 22 in |
Product Details
| Material | Polyethylene |
| Description | 500' Lay Flat Ducting (Fits 16" and 20" Blowers) |
| Color | Clear |
| Manufacturers Part Number | 9600-500 |
| For Use With | Allegro Industries model 9525-50 & 9553 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |