Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermaflex

Model # :WBB35738

MPN #: 0545-1600-0001-10

G-Km Thermaflex Flexible Hvac Duct - 16 Inch Diameter R4.2

Product Description
Highly efficient, Thermaflex G-KM spiral ducts are premium air vessels for low, medium pressure heating and cooling systems.

These acoustically rated, HVAC ducts eliminate noise and feature a core that easily expands over fitting. The core is bonded to a steel wire coil to support the thick fiberglass insulation blanket. These air ducts feature a heavy duty polyethylene vapor barrier that provides even airflow and a double air seal. They are self-extinguishing and won't support flames. Temperature range is from -20F to 250F and -20F to 250F intermittent. Ducts have a 3-20" diameter. Greenguard certified. 10 Year Limited Warranty.

PRICE
$385.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Max Velocity5000 ft/min
Velocity5000 ft/min
Diameter16 in

Product Details

TypeInsulated
Min Temperature-20 °F
R Value4.2
Package Quantity1
ColorBlack
Manufacturers Part Number0545-1600-0001-10
Max Temperature250 °F
BrandThermaflex