Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nahanco

Model # :WBB3249916

MPN #: SJ641000

Shirt Folding Board with Clear Pockets, Double-Sided, 9"W x 12-1/8"H, Black, 5/Pack - Pkg Qty 5

Product Description
Features:
  • Black vinyl covered shirt folding board
  • Double-sided
  • Measures 9"W X 12 1/8"H X 1/4" thick
  • Clear vinyl pockets for storage
  • Lightweight, easy-to-grab hand grip at top
  • Notch for hanging when not in use


PRICE
$174.75  Sold in packages of 5 / $34.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Height12-1/8 in

Product Details

Manufacturers Part NumberSJ641000
ColorBlack
BrandNahanco