Features:
- For tightening, use short side, if possible
- Different colour for quick size identification
Weights & Dimensions
| Length | 4-7/16 |
| Tip Size | 2.5 in |
| Handle Length | 2-3/8 |
Product Details
| Style | T-Handle |
| Type | Hexagon Key Wrench |
| Measuring System | SAE (Fractional) |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 000961602 |
| Ball End | Yes |
| Brand | Beta |