Individual Hex Keys
Related Products
The Beta 42INOX series of stainless steel combination wrenches feature a 15-degree offset open end and 15-degree offset 12-point box end allowing for a greater range of movement and leverage in tight spaces. Made in Italy with AISI 420 Stainless Steel to prevent corrosion and rust, these combination wrenches are durable for any application, and especially ideal for use in the food industry and clean rooms. The length of these combination wrenches are longer than most competitors allowing for greater torque to be obtained. These combination wrenches are manufactured in Italy with ...
1.5mm Balldriver® L-Wrench, Long Arm, Package Quantity Of 10 Bondhus® Balldriver® L-Wrenches have hex ball tips and are made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. A ProGuard™ finish helps protect from corrosion and rust.
5mm Balldriver® L-Wrench, Long Arm, Package Quantity Of 5 Bondhus® Balldriver® L-Wrenches have hex ball tips and are made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. A ProGuard™ finish helps protect from corrosion and rust.
4mm ProGuard™ Hex L-wrench Short These Hex Tip Hex Key L-wrenches have a ProGuard™ finish for added resistance. Short arm style is ideal for tight spaces. Package quantity of 100. Tip size is 4mm and handle length is 68mm.
Ball End Tip Hex Key L-wrench w/BriteGuard™ Finish. Tagged & Barcoded. Extra Long Arm. Size: 12mm Length: 220mm.