Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196250

MPN #: 000961997

Beta 96BPINOX 1/4" Stainless Steel Ball Hex End T-Handle

Product Description
The 96BPINOX series of ball end hex key Allen wrenches are made from stainless steel and highly resistant to rust and corrosion. The short leg and the extended leg of the L-handle both have the same metric hex. The hex at the end of the extended leg has a ball profile to allow up to 30 degrees of misalignment with the fastener. Autoclave compatible to 121° C/ 249.8° F.

Features:
  • Outstanding mechanical characteristics
  • Avoids improper rust
  • Ball head makes it possible to work at angle of up to 30° to screw axis
  • For tightening use short side, if possible
  • AISI 420 stainless steel


PRICE
$22.50

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/16
Tip Size1/4 in
Handle Length2-9/16

Product Details

StyleT-Handle
TypeHexagon Key Wrench
Measuring SystemSAE (Fractional)
Package Quantity1
ColorSilver
Manufacturers Part Number000961997
Ball EndYes
BrandBeta