Beta 96L/SC8 8 Piece Metric Extra Long Hex Key Allen Wrench Set
Write a Review
|
Questions & Answers (0)
Product Description
The 96L/SC8 set of extra long hex key Allen wrenches include a folding case that locks all the keys in place when snapped closed. The tough black oxide finish offers corrosion protection and enhanced abrasion resistance. The extended leg is extra-long to reach tight spots. This 8-piece metric set includes sizes 2, 2.5, 3, 4, 5, 6, 8, 10mm.
PROMOTIONAL PRICE
$22.92was $30.95
Save $8.03 (26%)
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 2 - 10 |
Product Details
| Type | Hex Key Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 8 |
| Case/Stand/Pouch Included | Case |
| Color | Silver |
| Style | Long Arm |
| Package Quantity | 1 |
| Manufacturers Part Number | 000960924 |
| Brand | Beta |