Stack Light Accessories
Related Products
The 105XBRM Series LED visual signals are heavy duty reliable UL cUL (General Utility) (misc. device/control unit accessory) beacons. The 105XBRM Series features a UL listed Type 4X enclosure and is UL Listed for Marine Use. These signals are designed for use in industrial applications or in applications where a Type 4X enclosure is required. The 105XBRM LED series come in a steady-on mode and can easily be set to a 65 fpm flashing mode. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. 24V ...
The 116DEGEX-FJ is a regulated 24 volt, explosion proof fire alarm strobe that can be synchronized when connected to compatible Edwards fire alarm panels and power supplies or with the use of a separate synchronization module. The strobe is UL1971 listed with a 125cd ceiling rating and a 60cd wall rating. The strobe has a Class I Groups C & D, Class II Groups E, F, & G, and Class III rating and can be mounted indoors or outdoors (NEMA type 3R and 4X enclosure). The beacon can be wall, ceiling, or pendant mounted with the addition of separate mounting hardware.
Features: Low current draw Supervised wiring Terminals for easy wiring Red or white flame resistant housing Engineered thermoplastic housing UL flame rated 94V-0 Low current, high decibel, high quality notification appliance intended for use in fire alarm applications. Horn is a self-synchronized, temporal signal that meets the requirements of NFPA 72. Suitable for wall or ceiling mounting in outdoor or indoor applications. Both output level and sound pattern are field selectable. Factory set for a temporal signal with a 74 dB output. Designed for indoor or outdoor wall or ceiling ...
Weatherproof Light intensifying reflector 75 revolutions per minute Bayonet lamp socket for easy replacement Cast base can be utilized as junction box May be mounted vertically facing up or down in 3 ways Direct Surface 4" (102mm) octagon box 1/2" (13mm) NPT conduit Rotating signal designed to provide maximum brilliance and long term durability with minimum maintenance. The polycarbonate dome allows for easy cleaning. May be mounted in any orientation. For direct mounting applications unit is supplied complete with gasket and rubber expansion plugs. For weatherproof installation unit must ...
Weatherproof 40W Halogen lamp in 120V AC model; 20W Halogen lamp in 24V AC model Cast base can be utilized as a junction box The Edwards 50 Series AdaptaBeacon flashing lights are designed to provide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens. The polycarbonate double fresnel lens ensures efficient light dispersion. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. Lenses are available in six colors: red amber ...