Mr. Chain® Connect-ALL Strap, Small, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Connect-ALL is made with a flexible strap that will fit around any shape bollard, pole, or post. Each Connect-ALL has two slide hooks that can be positioned 180 degrees apart to form a straight line or 90 degrees apart to create a corner. 20 1/2" Adjustable strap with 2 adjustable C-Hooks. Use to connect 2" plastic chain to Bollards, Delineators, Post and more. Fits up to 11" diameter objects. Strap is thermoplastic elastomer.
PRICE
$10.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Connect-ALL Strap |
| Includes | 1 Small Connect-ALL Strap |
| Material | TPE/HDPE With UV Inhibitors |
| Package Quantity | 1 |
| Description | Small Connect-ALL Strap |
| Color | Black |
| Manufacturers Part Number | 97603-S |
| For Use With | Up To 11" Dia. Objects |
| Brand | Mr. Chain |