This strap with hardware helps keep your folding ladder folded. A pre-cut strap with hardware snaps easily onto included mounting hardware to keep your ladder nice and neat at all times. Assembly required and mounting hardware included.
Bearcat 6-1/2" Black Nylon Strap W/ Hardware - BCNSK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 1 in |
| Height | 1/8 in |
Product Details
| Ladder Type | Dock Ladder |
| Material | Nylon |
| Description | Black Strap W/ Hardware |
| Color | Black |
| Manufacturers Part Number | BCNSK |
| Brand | Bearcat |