Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB1627282

MPN #: 98241

USG 98241 Halcyon™ ClimaPlus™ Ceiling Panels, Mineral Fiber, White, 48" x 24", 12/Pack

Product Description
USG Halcyon™ClimaPlus™#98241, 2'x4'x1", Square Edge

USG Halcyon™ ClimaPlus™ ceiling tile features exceptional noise reduction for use in open-plan office spaces.Its high light reflectance reduces light fixtures and energy use.This product has a washable and scrubbable finish that is impact and scratch resistant.This product features a non-directional, monolithic visual that reduces installation time and waste.This product features the ClimaPlus™ 30-year lifetime system warranty against visible sag, mold, and mildew.
  • Fiberglass Material
  • Easily installed in a suspended grid panel
  • Lightweight fiberglass basemat and non-directional pattern makes installation fast and easy
  • Class A fire rating
  • Noise reduction coefficient of .90
  • Washable scrubbable finish
  • Can be cleaned easily with a damp sponge
  • For use with 15/16" wide grid
  • 12/Case
PRICE
$965.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Weight4 lbs
Thickness1 in

Product Details

NRC0.95
CAC20
ColorWhite
Percent Recycled Content34
PatternNon-directional
Edge TypeSquare
Light Reflection0.88
MaterialMineral Fiber
Package Quantity12
Manufacturers Part Number98241
Mounting StyleSuspended
BrandUSG

Warranty

Warranty1 Year - Individual Product, 30 Year Warranty W/Donn Brand Suspension Systems