Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB3143727

MPN #: USG3260

USG™ Sheetrock® Lay-In Ceiling Panels, Square Edge, 24"L x 24"W, White, 4/Pack

Product Description
Smooth-Textured panels. Superior fire protection and extraordinary dimensional stability, these face-laminated gypsum panels also provide good ceiling attenuation class values. With ClimaPlus™ Performance Featuring superior fire protection and extraordinary dimensional stability, these face-laminated gypsum panels also provide good ceiling attenuation class values. Sheetrock® Brand Lay-in Gypsum Ceiling Panels adhere to strict federal standards and USDA/FSIS requirements, and they meet strict requirements for food processing areas. The panels are perfect for exterior soffits, parking garages, kitchens, food preparation areas, restrooms, utility areas, locker rooms and marine environments.

Features:
  • Material : Gypsum panel with vinyl-laminated face
  • Clean Room® panels have a vinyl-laminated face with sealed back and edges for use in clean room environments up to Class 100/ISO Class 5
  • Washable and scrubbable finish - impact and scratch resistant
  • USDA Certified Biobased Product
  • Low-emitting product meets CA Specification 01350, California Department of Health Services Standard Practice for the testing of VOC emissions
  • Panels meet USDA/FSIS requirements for food processing areas
  • ClimaPlus™ 30-year lifetime system warranty against visible sag
Applications:
  • Exterior Soffits and Indoor Parking Garage
  • Garages
  • Kitchens and Food Prep Areas
  • Locker Rooms, Shower Areas and Pools
  • Mechanical Rooms
  • Restrooms, Utility Rooms and Loading Docks
  • Warehouses


PRICE
$52.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Thickness1/2 in

Product Details

CAC35
ColorWhite
Percent Recycled Content80
Tile Material/FaceVinyl Faced Gypsum & Satisfies USDA & Clean Room Guidelines
PatternDirectional
StyleLay In
Edge TypeSquare
Light Reflection0.77
MaterialVinyl
DescriptionLay-in Ceiling Tile
Package Quantity4
Manufacturers Part NumberUSG3260
Mounting StyleLay In
BrandUSG

Warranty

Warranty30 yr