Swan 99% Isopropyl Alcohol, 1 Gallon Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Our 99% Isopropyl Alcohol is used for topical antimicrobial needs. When fighting infection, we highly recommend it. The reason being is because it is designed to treat minor cuts and abrasions and helps prevent risk of infection. This first aid antiseptic is great for your first aid kit at home or in the office. It is for rubbing or massaging purposes and the active ingredient within it is Isopropyl alcohol 99% by volume.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Weight | 8 lbs |
| Size | 1 Gallon |
Product Details
| Type | Isopropyl Alcohol |
| Active Ingredients | Isopropyl Alcohol |
| Package Type | Bottle |
| Package Quantity | 4 |
| Color | Clear |
| Manufacturers Part Number | 12-670 |
| Shelf Life | 12 Months |
| Form | Liquid |
| Brand | Swan |