First Aid Only Hydrogen Peroxide Spray, 4 oz. Pump - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
4 oz. bottle of Hydrogen Peroxide Spray. The Hydrogen Peroxide Antiseptic Spray helps clean the minor wound, decreasing germs and preventing infection in skin abrasions and cuts. The pump spray bottle makes application easy. Made in the USA. 1 Year Shelf Life.
PRICE
$69.60 Sold in packages of 12 / $5.80 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Size | 4 oz. |
Product Details
| Type | Hydrogen Peroxide Spray |
| Color | White |
| Active Ingredients | Hydrogen Peroxide 3% |
| Material | Liquid |
| Package Type | Bottle |
| Package Quantity | 12 |
| Description | Hydrogen Peroxide Spray |
| Manufacturers Part Number | M5124 |
| Form | Spray |
| Case Material | Bottle |
| Brand | First Aid Only |