Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NoTrax

Model # :WBB1958700

MPN #: 990S0035BL

NoTrax® Dura Trax® Grande™ Welding Mat 1" Thick 3' x 5' Black

Product Description
NoTrax 990S0035BL - 990 Dura Trax Grande Mat - 3' W x 5' L - Black

Dura Trax® Grande™ is a full ONE-INCH thick high performance anti-fatigue floor mat representing the ultimate in comfort and durability for today's industrial environments. A nitrile rubber top surface provides a noticeably softer and more comfortable work surface and a diamond-plate design offers greater slip resistance and is easy to sweep or mop clean. Dura Trax® Grande™ combines the heavy-duty nitrile rubber top surface with a dense sponge backing utilizing Notrax® exclusive UniFusion™ technology. This virtually eliminates the possibility of de-lamination. All Notrax® laminate floor mats come standard with RedStop™, a uniquely engineered non-slip backing technology that eliminates the slipping and sliding of floor mats on smooth surface flooring such as vinyl composite tile, painted or epoxy coated concrete, vinyl sheet flooring, carpet, and ceramic tile. The sloped beveled edges reduce tripping hazards and allow easy access on and off the mat. In addition, the rubber surface of the mat resist exposure to sparks making it the perfect choice for welding applications.

  • For use in high temperature industrial work areas
  • Rubber surface/Foam base
  • 1" Thick
  • Withstands grinding sparks up to 600°F


PRICE
$229.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
229.95
Buy 6+ units
228.80Save $1.15 (1%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width3 ft
Thickness1 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingDry
ColorBlack
Surface MaterialRubber
SeriesDura Trax® Grande™
Border Color FamilyBlack
Backing MaterialFoam
PatternDiamond Plate
EdgeBeveled
Manufacturers Part Number990S0035BL
Slip ResistantYes
BrandNoTrax

Warranty

Warranty1 yr