IMPACTO® Mat. Heavy resilient closed-cell 1 inch foam kneeling mat with built-in convenient handle. Designed for severe kneeling conditions such as steel, concrete, gravel, grating, wet surfaces, dirt and mud. Pocket kneeler for single knee 4x6 inch. Self-extinguishing meets 49 CFR 571.302 flammability standard.
Impacto Kneeling Mat, Single Knee Mini Kneeler, 4" X 6" X 1", Closed-Cell Waterproof Foam W/ Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Weight | 0.3 lbs |
| Thickness | 1 in |
Product Details
| Type | Kneeling |
| Color | Black |
| Surface Material | Closed Cell 1" Foam |
| Border Color Family | Black |
| Backing Material | Closed Cell 1" Foam |
| Pattern | Smooth |
| Material | Rubber Foam |
| Description | Kneeling Mat |
| Manufacturers Part Number | MAT5000 |
| Brand | IMPACTO |