- Optimized for histology and cytology applications
- For in vitro diagnostic and laboratory use only
- Dehydrant
Medline 99% Isopropyl Alcohol, 16 oz. Bottles, 12/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | MDS098013 |
| Type | 99% Isopropyl Alcohol |
| Latex Free | Yes |
| Package Quantity | 12 |
| Color | Clear |
| Brand | Medline |