Multi-Purpose Container, 16 oz. (480mL), Polyethylene, Snap Lid, White, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These disposable containers are made of high density polyethylene and are ideal for the collection and storage of histology and pathology specimens, fluids, powders and solids. They are stackable and feature snap on lids. This line of containers were designed to be translucent for viewing contents. Container material is High Density Polyethylene (HDPE). Lid material is Low Density Polyethylene (LDPE)
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Specimen Container |
| Capacity | 16oz. (480mL) oz |
| Material | Polyethylene |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | 271016W |
| Closure | Snap Lid |
| Lid Color Family | White |
| Brand | Globe Scientific |