Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196382

MPN #: 000990350

Beta 99ST Adjustable-Pin Spanner Wrench, Metric, 50mm - 80 mm

Product Description
The 99ST series of hook wrenches have a round nose designed specifically to engage the radial holes in certain UNI/ISO 2982 and 2983 ring nuts. The jaw is articulated to fit a wide range of sizes. These spanner-type wrenches have a chrome-plated, rough textured finish that hides scratches. The Beta series number and size are molded into the side of the handle for quick identification. A hole at the end of the handle can be used to hang the wrench from a hook or a lanyard. This wrench fits 50mm through 80mm size ring nuts. Measures 278mm long overall x 14mm maximum thickness and the nose pin is 5mm OD x 5mm long.

Features:
  • Hook profile allows each wrench to cover a large ring nut range compared to fixed models
  • Round nose can be replaced


PRICE
$66.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opening Size50 - 80 in

Product Details

TypeSpanner Wrench
Measuring SystemMetric (MM)
ColorSilver
Opening TypeHook
Manufacturers Part Number000990350
BrandBeta