RollerLite 9" x 3/8" 100% Polyester Roller Cover (Green Fabric), 24/Case - 9DB038
Write a Review
|
Questions & Answers (0)
Product Description
9" x 3/8" nap All Purpose Green Polyester knit fabric roller cover is designed for any interior or exterior surface and optimizes pick up and release for more paint capacity. Ideal for semi-smooth surfaces with latex based paints and varnishes.
PRICE
$63.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 2 in |
| Height | 9 in |
| Weight | 0.1 lbs |
| Nap | 3/8" |
Product Details
| Type | Semi-Smooth |
| Color | Green |
| Material | Polyester |
| Package Quantity | 24 |
| Description | Standard Roller Cover |
| Manufacturers Part Number | 9DB038 |
| Brand | RollerLite |
| Bristle Material | Polyester |