RollerLite 9" x 1-1/2" 100% Merino Lambswool Roller Cover, 12/Case - 9LW150
Write a Review
|
Questions & Answers (0)
Product Description
9" x 1 1/2" nap Merino Lambswool fabric roller cover offers natural shed-resistance providing a lint-free finish. Merino Lambswool fabric is ideal for painting extra-rough surfaces with all paints and stains.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 2 in |
| Height | 9 in |
| Weight | 0.3 lbs |
| Nap | 1-1/2" |
Product Details
| Type | Extra-Rough |
| Color | Beige |
| Material | Lambswool |
| Package Quantity | 12 |
| Description | Standard Roller Cover |
| Manufacturers Part Number | 9LW150 |
| Brand | RollerLite |
| Bristle Material | Lambswool |