OLFA® 9mm A-SOL/10B Solid Blade, 10 Pack - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
OLFA® 9mm A-SOL/10B Solid Blade provides a solid blade for deeper cutting applications. Manufactured with premium Japanese tool steel, these extendable silver blades offer durability. Expert honing delivers precision sharpness. The long, solid blade design allows for full extension on deep cuts. Use this blade on thicker materials, such as foam board or flexible plastics. Fits most 9mm knives. Pack of (10) blades in a plastic storage case for convenience and portability.
PRICE
$34.20 Sold in packages of 6 / $5.70 ea
12
12
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/16 in |
| Blade Width | 3/8 in |
| Thickness | 0.014 in |
Product Details
| Blade Shape | Rectangle |
| Type | Solid Blade |
| For Use With | OLFA 9mm Knives |
| Material | Steel |
| Package Quantity | 10 |
| Blade Type | Solid |
| Manufacturers Part Number | 1108827 |
| Cutting Edge | 1 |
| Number of Points | 1 |
| Brand | OLFA |