Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLFA

Model # :WBB1913472

MPN #: 5015

OLFA® AB-50B 9MM Precision Snap-Off Blades (50 Pack)

Product Description
OLFA® 5015 9mm Snap-Off Blades - Pkg Qty 50

This pack of 10 silver snap-off blades is a lifesaver when you're busy working on a project. Simply insert a blade in your OLFA® knife, and you've got 130 more blade edges to work with. The blades are designed to cut through packaging, shrink wrap, vinyl, window film, wallpaper, caulking, foam board and other materials.

Features:
  • 13-segment, 9mm snap-off blade
  • Made from high-quality carbon tool steel
  • Double-honed blade provides superior initial sharpness and edge retention
  • Exact 59-degree edge angle optimizes cutting power and minimizes blade breakage
  • Package Quantity: 50
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$23.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Width9mm

Product Details

Blade ShapeParallelogram
TypeUtility Knife Blade
MaterialCarbon Steel
Package Quantity50
Blade TypeSnap-Off
Manufacturers Part Number5015
Cutting Edge1
For Use WithGeneral Purpose
Number of Points13
BrandOLFA