Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Slice

Model # :WB236515

MPN #: 10503

Slice® Ceramic Blade Auto-Retractable Box Cutter - 10503

Product Description
The Slice® 10503 Auto-Retractable Box Cutter takes safety to a new level with an ergonomic, protective J-hook handle and our patented safety blades. Avoid injuries with a tool that prevents you from accidentally leaving the blade exposed and keep your fingers safe with our protective handle. This knife uses 100 percent zirconium oxide blades that are non-sparking, non-magnetic, chemically inert, safe up to 1600 degrees Celsius, and never rust. Suitable for single and double-walled corrugated.

Features:
  • Handle Type: Auto-Retractable
  • Handle features ergo-grip J-hook design
  • Compatible Blades: Slice® 10408 (Global# B2314400) & 10404 (Global# 236539)
  • Finger-friendly® edge stays sharp 11X times longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive blade
  • Includes 1 double sided rounded-tip safety blade
  • Ambidextrous design
  • No-tool blade change
  • Red Dot Design Award winner

MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
PRICE
$26.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-11/16 in
Width3-7/16 in
Height3/4 in

Product Details

Blade ShapeRound
TypeBox Cutter
Package Quantity1
DescriptionCeramic Blade Auto-Retractable Box Cutter
ColorBlack
Blade TypeDouble Sided
Manufacturers Part Number10503
Handle TypeAuto Retractable
BrandSlice