Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition in heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters and many other types of HVAC equipment. The 41-400 Series Hot Surface Ignitors are made of high-purity recrystallized silicon carbide (CrystarTM) which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperature(s) within 17 seconds. They have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection. All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage to ignitor down to 120 VAC.
Hot Surface Furnace Ignitor w/ Mounting Adaptors, 4-1/2" Lead Wire Length
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 271M |
| Voltage | 120V AC V |
| Brand | Robertshaw |
Warranty
| Warranty | 1 yr |
Related Products
Features Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection C7027 mounts on a 1/2" sighting pipe by using an integral collar Detectors can be wired in parallel for difficult sighting applications C7027 seals against pressures up to 5 PSI (34.5KPA) when correctly installed Allows for blast tube mounting due to compact size C7044 mounts with a two screw bracket The C7044 UV sensor tube is enclosed in a stainless steel housing C7044 has the ...
Honeywell Ultraviolet Amplifier R7249A1003, FFRT 2 Or 4 Sec., Purple Features Solid state plug-in units respond to flame detector signal and indicate presence of flame Use with BC7000; R4140; R4075C,D,E; R4138C,D Flame Safeguard controls and appropriate flame detector and FSP5075A1, FSP5075A3 Flame Amplifier Modules
Honeywell Flame Sensor C7035A1056, UV Minipeeper, -40 To +250°F Range, 12 Ft. Leads Features Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection Mounts on a 1" sighting pipe by using an integral collar Protects the sensing tube with a shield Meets outdoor rain tight requirements of Underwriters Laboratories Inc., NEMA 4 and NEMA 4X Wires in parallel for difficult sighting applications Seals against pressures as high as 5 PSI (34.5 KPA) when ...
Supco® Universal Round Silicon Carbide Igniter Kit Designed to replace over 170 part numbers including Robertshaw, Norton and many other original equipment manufacturers. Engineered Reaction Bonded Silicon Carbide Design Greater Physical Strength Lower Power Consumption Superior Gas Lighting Ability Easy Installation Minimize Inventory Replaces SIG1000
Program keys for multiple timing selections, Tri-colored LED indicator for diagnostics, Direct and indirect flame sense compatible, Universal design for maximum versatility, Replaces 50E47-30, -50, -60, -70, -130, -140, -150, 160, -170, -850, -851