Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB762641

MPN #: C7035A1056

Honeywell Flame Sensor C7035A1056, UV Minipeeper, -40 To +250°F Range, 12 Ft. Leads

Product Description
Honeywell Flame Sensor C7035A1056, UV Minipeeper, -40 To +250°F Range, 12 Ft. Leads

Features

  • Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers
  • Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection
  • Mounts on a 1" sighting pipe by using an integral collar
  • Protects the sensing tube with a shield
  • Meets outdoor rain tight requirements of Underwriters Laboratories Inc., NEMA 4 and NEMA 4X
  • Wires in parallel for difficult sighting applications
  • Seals against pressures as high as 5 PSI (34.5 KPA) when correctly installed
  • Field-replaceable ultraviolet sensing tube
PRICE
$819.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/7 in
Width5-2/5 in
Height2-3/5 in
Weight0.8 lbs
Lead Length96 in

Product Details

TypeFlame Sensor, Ultraviolet, Minipeeper
Electrical ConnectionsNEMA 3 and NEMA 4
For Use WithCoal Fired Burners
Mounting LocationIntegral Nut For 1/2" Sighting Pipe
Includes1/2" NPT Threaded Spud Connector
DescriptionMinipeeper
Manufacturers Part NumberC7035A1056
CommentsDetects UV Radiation In Flames
BrandHoneywell

Warranty

Warranty1 yr