Features
- Solid state plug-in units respond to flame detector signal and indicate presence of flame
- Use with BC7000; R4140; R4075C,D,E; R4138C,D Flame Safeguard controls and appropriate flame detector and FSP5075A1, FSP5075A3 Flame Amplifier Modules
Weights & Dimensions
| Length | 1-3/10 in |
| Width | 2-2/7 in |
| Height | 3 in |
| Weight | 0.2 lbs |
Product Details
| Type | Flame Amplifier For Electromechanical Controls |
| Flame Failure Response Time | 2 To 4 Sec sec |
| Description | Ultraviolet |
| Manufacturers Part Number | R7249A1003 |
| Comments | Color: Purple |
| Compatible Part/Model Number | R4140; BC7000; R4075C,D,E; R4138C,D; FSP5075 |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |