O-Cedar Commercial MaxiPlus® Microfiber Duster w/Extended Handle - 96470 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Tiny microfibers attract and hold dust far better than other cleaning products. Microfiber head is soft and pliable; can dust in tight spots. Head can be washed numerous times to provide longer service. 68" fully extended for hard-to-reach places. Aluminum handle with hanger hole for easy storage.
PRICE
$162.00 Sold in packages of 12 / $13.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
Product Details
| Handle Material | Metal |
| Material | Microfiber |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | 96470 |
| Brand | O-Cedar Commercial |