Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WB640552

MPN #: RDS-72

AMK Magnetics Double Strength RoadMag Magnetic Sweeper, 72"W, RDS-72

Product Description
AMK Magnetics 72" Forklift mounted Roadmag, Silver/Burgundy - RDS-72

Remove sharp objects from highways, parking lots, runways and more. RDS models are heavy duty sweepers that contain double strength (2" thickness) magnets. They are constructed with heavy gauge steel and a 3" x 5" aluminum shell to protect the internal magnets. These units are the most powerful ones produced and can clean large areas quickly. These sweepers can be quickly attached to nearly any set of of common forks.

Features/Benefits:
  • Contains double stacked C8 Magnets for maximum lifting power
  • No operating cost
  • Wide Fork Pockets: 6-3/4" Inside width
  • Wipe clean with glove or scraper


PRICE
$2,709.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth5 in
Height6 in
Pick Up Measurement (8-Penny Nail)6000 Nails/60 lbs
Magnetic Surface Area360 in²
Lifting Power650 Lbs.
Cleaning Width72 in

Product Details

TypeRoadmag
Made in the USAYes
MaterialAluminum/Steel
ColorSilver