LPD Trade ESD, Anti-Static Dust Pan, 21", Black - C80305
Write a Review
|
Questions & Answers (0)
Product Description
LPD Trade offers a quality line of ESD tools like spatulas, scrapers, scoops and shovels for hazardous environment including ATEX industry. All made of high quality conductive polypropylene.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
PRICE
$91.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 12-3/5 in |
| Weight | 2 lbs |
Product Details
| Type | Anti-Static |
| Material | Conductive Polypropylene |
| Color | Black |
| Manufacturers Part Number | C80305 |
| Brand | LPD Trade |