O-Cedar Commercial MaxiPlus® Professional Angle Broom, Flagged - 91351 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Solid block, meaning no chance of separation from shroud. Fully washable, long-lasting synthetic bristles will not wear down, break or fallout like convential corn bristles. Flagged PET bristles sweep the finest particles. Sturdy 48" x 15/16" metal handle will not crack, warp, or splinter. Swivel hang cap helps keep janitor closet clean and organized. Extra wide 14" sweeping surface cleans larger areas in less time. Deep thread insert prevents breaking of handle tip.
PRICE
$111.80 Sold in packages of 4 / $27.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 13 in |
Product Details
| Package Quantity | 4 |
| Color | Tan |
| Manufacturers Part Number | 91351 |
| Brand | O-Cedar Commercial |
| Bristle Material | Plastic |