- Designed for extended use and superior performance with an ergonomic shape that prevents uneven wear
- Durable, sanitary Polypropylene bristles
- 12" Flare (Head Only)
- HACCP compliance
- BPA free
Carlisle Duo-Sweep Medium Duty Angle Broom W/12" Flare (Head Only) 8", Orange - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Duo-Sweep® Medium Duty Angle Broom w/12" Flare (Head Only) 8" - Orange
PRICE
$252.00 Sold in packages of 12 / $21.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 12 in |
| Weight | 12-2/3 lbs |
| Bristle Length | 4-5/7 in |
Product Details
| Type | Medium Duty |
| Package Quantity | 12 |
| Color | Orange |
| Manufacturers Part Number | 36867EC24 |
| For Use With | Plastic Coated Metal Threaded Handle |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |