Angled Head – 12" flare edge accesses corners, floor crevices and small areas between appliances.Bristles – Durable for heavier sweeping.Color Coded – Dedicate various broom colors to specific rooms to avoid cross-contamination.Threaded Opening – Adjust handle (sold separately) placement as needed to extend or reduce reach.
Carlisle Duo-Sweep Heavy Duty Angle Broom W/12" Flare (Head Only) 8", Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$162.00 Sold in packages of 12 / $13.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 12 in |
| Weight | 12-4/9 lbs |
| Bristle Length | 4-1/5 in |
Product Details
| Type | Heavy Duty |
| Package Quantity | 12 |
| Color | Blue |
| Manufacturers Part Number | 36868EC14 |
| For Use With | Plastic Coated Metal Threaded Handle |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |