Global Industrial
Model # :WB422822
Global Industrial Machine Grade Strapping, 1/2"W x 9000'L x 0.022" Thick, 9" x 8" Core, White - Pkg Qty 2
|
Questions & Answers (0)
Product Description
This quality polypropylene strapping has stretch and strength characteristics that withstand semi-automatic and automatic strapping machines. It features high elongation and recovery with low tension retention for tight, strong and fast strapping. Machine Grade Polypropylene.
PRICE
$199.90 Sold in packages of 2 / $99.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9000 ft |
| Thickness | 0.022 in |
| Strap Width | 1/2 in |
| Core Size | 9 x 8 in |
Product Details
| Style | Machine-Grade |
| Break Strength | 275 lb/in |
| Material | Polypropylene |
| Package Quantity | 2 |
| Color | White |
| Manufacturers Part Number | 422822 |
| Brand | Global Industrial |
| Recyclable | Yes |