Features:
- Black color design
- Design handles inclement weather and sun damage
- Tensile strength provides a strong hold
- Light weight design is easy to use
Weights & Dimensions
| Length | 4500 ft |
| Weight | 10 lbs |
| Thickness | 0.023 in |
| Strap Width | 1/2 in |
| Core Size | 16 x 3 in |
Product Details
| Color | Black |
| Recyclable | Yes |
| Style | Light Duty |
| Break Strength | 300 lb/in |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | ST-12-16X3-BL |
| Brand | Vestil |