STAINLESS STEEL COMPUTER CABINETS
Counter Top Cabinet
Stainless steel computer cabinets are built for harsh chemical environments, as well as, sanitary and clean room applications. Made using corrosion resistant and easy to clean 20 gauge Type 304 stainless steel. Monitor compartment features a flip-up door and 23"W x 16"H x 1/8" thick break resistant acrylic window for easy display viewing and security. Includes a pullout keyboard drawer with hinged front for ease of keyboard use. Drawer measures 24-7/8"W x 20"D. All compartments and drawers include cylinder locks; keyed alike. Rear panel is louvered for ventilation. Cable management grommets throughout. Tabletop Computer Cabinet easily rests on workbenches and countertops for ease of use where you need it. Measures 27"W x 24"D x 34-1/2"H overall. Fully assembled.
AERO Manufacturing Stainless Steel Countertop Computer Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,999.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/2 in |
| Depth | 24 in |
| Height | 34-1/2 in |
Product Details
| Assembly Required | No |
| Type | Computer Cabinet |
| Enclosure Type | Display Only |
| Mounting Location | Countertop |
| Material | Stainless Steel |
| Construction Type | Assembled |
| Color | Stainless |
| Battery Powered | No |
| Brand | Aero Manufacturing |