Stackbin Mobile Computer Station with Monitor Arm, 36"W x 24"D x 33-1/2"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This is the ideal small computer desk that will house the standard computer and accessories necessary. All computer tables include (4) swivel casters and a fixed lower shelf with CPU partition. We offer units with and without the articulating monitor arm. Made in the USA. Devices depicted in the image gallery are not included.
PRICE
$1,349.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 33-1/2 in |
| Weight Capacity | 500 lbs |
| Weight | 245 lbs |
Product Details
| Type | Mobile Computer Workstation |
| Frame Color Family | Blue |
| Color | Blue |
| Battery Powered | No |
| Enclosure Type | Open Style |
| Number of Shelves | 2 |
| Material | Steel |
| Description | Mobile Computer Station with Monitor Arm |
| Manufacturers Part Number | P3624-T-SCD-MA-BL |
| Top Material | Laminate |
| Brand | Stackbin |