Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunex

Model # :WBB643114

MPN #: 8013A

Sunex Tools 8013A 30" Red Tool Cart W/ Locking Top & Drawer

Product Description
Sunex® Service Cart w/Locking Top and Locking Drawer

  • This combination makes for the ultimate cart
  • The locking drawer and locking top are keyed the same, so the user only has one set of keys
  • Clip-on roller-bearing slides on drawer
  • Large, easy to maneuver 4" wheels - 2 locking and 2 standard
  • Chrome 16 gauge steel frame
  • Durable powder coated finish
  • 3" deep botom shelf
  • Max weight capacity 350Lbs
  • Dimensions: 35-5/16" high x 16" wide x 30" long
  • *No weight can be put on top of cart*
PRICE
$529.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth16 in
Height35-1/2 in
Weight Capacity350 lbs
Caster Size4 in

Product Details

TypeTool Cart
ColorRed
Number of Drawers1
StyleClamshell Top
Number of Shelves1
MaterialSteel
Package Quantity1
Manufacturers Part Number8013A
BrandSunex