Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB133805

Global Industrial™ 3-Drawer Slide Top Tool Cart w/ 5" Casters, Black

Product Description
✓ Durable steel construction with a black rust-resistant powder coat finish
✓ Convenient 3-drawer storage system for tools and accessories
✓ Rolls smoothly throughout your facility on 5" casters

The Global Industrial™ 3-Drawer Tool Cart is a portable solution for effectively storing tools and parts. Constructed from heavy-gauge steel with a rust-resistant powder coat finish, this mobile tool cart rolls smoothly on four 5" casters, two of which are locking, and is an ideal addition to any workshop or garage. It comes equipped with a slide-out top with protective cover, a 3" deep, non-skid rubber work area with ample storage space, three drawers in various sizes, and a lower section for large equipment storage with easy access from all sides.

  • Work bay dimensions: 29"L x 20"W x 3"D
  • Drawers fully extend on roller bearing slides for complete access
  • Unit is lockable for added security
  • PRICE
    $505.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length33-5/16 in
    Width20-11/16 in
    Depth29-7/16 in
    Height39-13/16 in
    Weight Capacity300 lbs
    Weight154.3 lbs
    Caster Size5 in

    Product Details

    TypeDrawer Cart
    ColorBlack
    Number of Drawers3
    StyleSliding Top
    Slide TypeLocking
    Number of Shelves1
    MaterialSteel
    Description3-Drawer Tool Cart
    Package Quantity1
    Manufacturers Part Number133805
    BrandGlobal Industrial